Zoro Homepage

Self Piercing Rivet, 5.3mm Dia., 5mm L, 100 PK

  • Mfr # HSUNI-6755

  • Zoro # G206133332


product price: $66.55
/pk 100, $0.67/ea

Key Features

Rivet Dia.
5.3mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSUNI-6755
Zoro #
G206133332
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Dia.
5.3mm
Rivet Length
5mm

Details

Item
Self Piercing Rivet
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.