
Chile Doble, double sided Ramekin, 4.5 oz each side, Charcoal, 24 each/case
Mfr # HS1070CH
Zoro # G316445462
product price: $109.99
/pk 24, $4.58/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Overall Height
1.125 in
Capacity
4.5 oz.
Overall Width
6.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1070CH
Zoro #
G316445462
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.125 in
Overall Width
6.75 in
Overall Length
6.75 in
Details
Color
Charcoal
Capacity
4.5 oz.
Material
Plastic
Description
Chile Doble, double sided Ramekin, 4.5 oz each side, Charcoal, 24-each/case. TWO IS BETTER THAN ONE! When one side just isnt enough, the new Chile Doble is what you need. This server is perfect for your customers favorite salsas and sides. Perfect for fajita toppings.
- Perfectly proportioned.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.