Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condiment Basket, Blueberry, 24 each/case

  • Mfr # HS1010BB

  • Zoro # G016445410


product price: $112.99
/pk 24, $4.71/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Blueberry
Outside Length
3.625 in
Overall Width
8.875 in
Height
2.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1010BB
Zoro #
G016445410
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
3.625 in
Overall Width
8.875 in
Height
2.063 in

Details

Material
Plastic
Color
Blueberry
Capacity
20 oz

Description

Condiment Basket, Blueberry, 24-each/case. A well-organized way to present items such as sugar, butter, jelly and crackers!


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.