Zoro Homepage

Condiment Basket, Charcoal, 24 each/case

  • Mfr # HS1010CH

  • Zoro # G216445463


product price: $111.99
/pk 24, $4.67/ea
Free Shipping & Returns

Key Features

Material
Plastic
Capacity
20 oz
Overall Width
8.875 in
Color
Charcoal
Height
2.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1010CH
Zoro #
G216445463
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8.875 in
Height
2.063 in
Outside Length
3.625 in

Details

Material
Plastic
Capacity
20 oz
Color
Charcoal

Description

Condiment Basket, Charcoal, 24-each/case. A well-organized way to present items such as sugar, butter, jelly and crackers!


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.