
Condiment Basket, Raspberry, 24 each/case
Mfr # HS1010RB
Zoro # G316445400
product price: $111.99
/pk 24, $4.67/ea
Free Shipping & Returns
Key Features
Height
2.063 in
Overall Width
8.875 in
Outside Length
3.625 in
Color
Raspberry
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1010RB
Zoro #
G316445400
UPC #
-
Country of Origin
United States
Dimensions
Height
2.063 in
Overall Width
8.875 in
Outside Length
3.625 in
Details
Color
Raspberry
Material
Plastic
Capacity
20 oz
Description
Condiment Basket, Raspberry, 24-each/case. A well-organized way to present items such as sugar, butter, jelly and crackers!
- Insulated to keep cool things cool and hot things hot.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.