Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condiment Spoon, Charcoal, 24 each/case

  • Mfr # HS1029

  • Zoro # G216445487


product price: $44.89
/pk 24, $1.87/ea

Key Features

Color
Charcoal
Utensil Width
1.5 in
Overall Length
7.75 in
Material
Plastic
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1029
Zoro #
G216445487
UPC #
-
Country of Origin
United States

Dimensions

Utensil Width
1.5 in
Overall Length
7.75 in
Height
0.75 in

Details

Color
Charcoal
Material
Plastic

Description

Condiment Spoon, Charcoal, 24-each/case. Unique design spoon/ladle is great for dipping salsa, olives, and toppings. The long handle makes it easy to reach the bottom of most containers.


  • Virtually unbreakable!
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.