Zoro Homepage

Cover for NHS1008, Black Bean, 12 each/case

  • Mfr # HS1080BLB

  • Zoro # G016445366


product price: $14.59
/pk 12, $1.22/ea

Key Features

Overall Length
3.875 in
Overall Width
3.875 in
Overall Height
0.75 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1080BLB
Zoro #
G016445366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.875 in
Overall Width
3.875 in
Overall Height
0.75 in

Details

Color
Black
Material
Plastic

Description

Cover for NHS1008, Black Bean, 12-each/case. Cover your salsa, dips, relishes, hot mustard, sweet-n-sour, peanut sauce, honey, butter - you name it, we have it covered! Bowl NHS1008 and Spoon HS1029S are sold seperately.


  • Designed to keep contents fresh.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.