
Cover for NHS1008, Opaque, 12 each/case
Mfr # HS1080OP
Zoro # G816445436
product price: $14.59
/pk 12, $1.22/eaKey Features
Overall Height
0.75 in
Overall Width
3.875 in
Overall Length
3.875 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1080OP
Zoro #
G816445436
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.75 in
Overall Width
3.875 in
Overall Length
3.875 in
Details
Material
Plastic
Color
Opaque
Description
Cover for NHS1008, Opaque, 12-each/case. Cover your salsa, dips, relishes, hot mustard, sweet-n-sour, peanut sauce, honey, butter - you name it, we have it covered! Bowl NHS1008 and Spoon HS1029S are sold seperately.
- Designed to keep contents fresh.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.