Zoro Homepage

Curved Serving Tray w/liner, Charcoal, 6 each/case

  • Mfr # HS1078

  • Zoro # G916445442


product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
2 in
Overall Width
28.75 in
Color
Charcoal
Outside Length
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1078
Zoro #
G916445442
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Overall Width
28.75 in
Outside Length
18.75 in

Details

Material
Plastic
Color
Charcoal

Description

Curved Serving Tray w/liner, Charcoal, 6-each/case. This curved service tray with reusable non-skid liner. Ergonomic design makes it easy for waitstaff to serve beverages and appetizers.


  • Durable and ergonomic.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!
  • Bus tray / Server Tray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.