Zoro Homepage

Cutting Board for Prep n Serv Catering Tote, 6 each/case

  • Mfr # HS1051

  • Zoro # G716445444


product price: $43.79
/pk 6, $7.30/ea

Key Features

Color
White
Width
15.563 in
Material
Plastic
Length
10.688 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1051
Zoro #
G716445444
UPC #
-
Country of Origin
United States

Dimensions

Width
15.563 in
Length
10.688 in
Height
0.25 in

Details

Color
White
Material
Plastic

Description

Cutting Board for Prep n Serv Catering Tote, 6-each/case. Cutting board 1/4 inch thick. Can use alone or as a prep lid for the HS1050.


  • Molded in handle for easy handling.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.