Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jalanino Ramekin, Charcoal, 48 each/case

  • Mfr # HS1044CH

  • Zoro # G616445445


product price: $139.99
/pk 48, $2.92/ea
Free Shipping & Returns

Key Features

Overall Height
1.375 in
Overall Length
3.375 in
Material
Plastic
Overall Width
5 in
Capacity
4.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1044CH
Zoro #
G616445445
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.375 in
Overall Length
3.375 in
Overall Width
5 in

Details

Color
Charcoal
Material
Plastic
Capacity
4.5 oz.

Description

Jalanino Ramekin, Charcoal, 48-each/case. FOR THOSE SMALL SERVINGS! Show off your signature salsa with this cleverly-shaped salsa server. Pepper lovers will be delighted to have their favorite sides served in jalapeno style!


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.