
Jalanino Ramekin, Jalapeno, 48 each/case
Mfr # HS1044J
Zoro # G516445439
product price: $139.99
/pk 48, $2.92/ea
Free Shipping & Returns
Key Features
Overall Length
3.375 in
Overall Width
5 in
Capacity
4.5 oz.
Overall Height
1.375 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1044J
Zoro #
G516445439
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.375 in
Overall Width
5 in
Overall Height
1.375 in
Details
Capacity
4.5 oz.
Color
Jalapeno
Material
Plastic
Description
Jalanino Ramekin, Jalapeno, 48-each/case. FOR THOSE SMALL SERVINGS! Show off your signature salsa with this cleverly-shaped salsa server. Pepper lovers will be delighted to have their favorite sides served in jalapeno style!
- Nests inside one another to save space.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.