
Large Oval Basket, Charcoal, 24 each/case
Mfr # HS1011L-CH
Zoro # G516445347
product price: $138.99
/pk 24, $5.79/ea
Free Shipping & Returns
Key Features
Material
Plastic
Outside Length
7 in
Capacity
46 oz
Overall Width
10.063 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1011L-CH
Zoro #
G516445347
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
7 in
Overall Width
10.063 in
Height
2.688 in
Details
Material
Plastic
Capacity
46 oz
Color
Charcoal
Description
Large Oval Basket, Charcoal, 24-each/case. Colorful, sturdy replacement for the same old basket! These multi-purpose servers/baskets will delight restauranteurs and customers alike!
- Nests inside one another to save space.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.