Zoro Homepage

Large Round Basket, Blueberry, 24 each/case

  • Mfr # HS1012L-BB

  • Zoro # G416445386


product price: $179.99
/pk 24, $7.50/ea
Free Shipping & Returns

Key Features

Capacity
64 oz
Material
Plastic
Color
Blueberry
Height
2.75 in
Outside Length
9.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1012L-BB
Zoro #
G416445386
UPC #
-
Country of Origin
United States

Dimensions

Height
2.75 in
Outside Length
9.125 in
Overall Width
9.125 in

Details

Capacity
64 oz
Material
Plastic
Color
Blueberry

Description

Large Round Basket, Blueberry, 24-each/case. Colorful, sturdy replacement for the same old basket! These multi-purpose servers/baskets will delight restauranteurs and customers alike!


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.