Zoro Homepage

Large Round Basket, Paprika, 24 each/case

  • Mfr # HS1012L-PK

  • Zoro # G116445419


product price: $138.99
/pk 24, $5.79/ea
Free Shipping & Returns

Key Features

Color
Paprika
Outside Length
9.125 in
Material
Plastic
Height
2.75 in
Overall Width
9.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1012L-PK
Zoro #
G116445419
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
9.125 in
Height
2.75 in
Overall Width
9.125 in

Details

Color
Paprika
Material
Plastic
Capacity
64 oz

Description

Large Round Basket, Paprika, 24-each/case. Colorful, sturdy replacement for the same old basket! These multi-purpose servers/baskets will delight restauranteurs and customers alike!


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.