Zoro Homepage

Large Square Basket, Black Bean, 24 each/case

  • Mfr # HS1054BLB

  • Zoro # G416445355


product price: $174.99
/pk 24, $7.29/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Overall Width
9.625 in
Outside Length
9.625 in
Capacity
112 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1054BLB
Zoro #
G416445355
UPC #
-
Country of Origin
United States

Dimensions

Height
3.75 in
Overall Width
9.625 in
Outside Length
9.625 in

Details

Color
Black
Material
Plastic
Capacity
112 oz.

Description

Large Square Basket, Black Bean, 24-each/case. Colorful and stylish square server/baskets are guaranteed to make a great impression.


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.