
Large Square Basket, Red Chile, 24 each/case
Mfr # HS1054RC
Zoro # G716445383
product price: $174.99
/pk 24, $7.29/ea
Free Shipping & Returns
Key Features
Capacity
112 oz.
Height
3.75 in
Overall Width
9.625 in
Outside Length
9.625 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1054RC
Zoro #
G716445383
UPC #
-
Country of Origin
United States
Dimensions
Height
3.75 in
Overall Width
9.625 in
Outside Length
9.625 in
Details
Capacity
112 oz.
Material
Plastic
Color
Red Chile
Description
Large Square Basket, Red Chile, 24-each/case. Colorful and stylish square server/baskets are guaranteed to make a great impression.
- Nests inside one another to save space.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.