
Long Spreader, Red Chile, 144 each/case
Mfr # NHS1068L-RC
Zoro # G216445340
product price: $114.99
/pk 144, $0.80/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
11 in
Overall Height (In.)
0.25 in
Overall Length
1.25 in
Material
Plastic
Color
Red Chile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHS1068L-RC
Zoro #
G216445340
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
11 in
Overall Height (In.)
0.25 in
Overall Length
1.25 in
Details
Material
Plastic
Color
Red Chile
Description
Long Spreader, Red Chile, 144-each/case. These utility spreaders make fast prep a breeze; available in 2 different sizes.
- Flexible for easy spreading.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.