
Long Spreader, White, 144 each/case
Mfr # NHS1068L-WT
Zoro # G016445373
product price: $114.99
/pk 144, $0.80/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
11 in
Overall Length
1.25 in
Overall Height (In.)
0.25 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHS1068L-WT
Zoro #
G016445373
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
11 in
Overall Length
1.25 in
Overall Height (In.)
0.25 in
Details
Material
Plastic
Color
White
Description
Long Spreader, White, 144-each/case. These utility spreaders make fast prep a breeze; available in 2 different sizes.
- Flexible for easy spreading.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.