Zoro Homepage

Long Spreader, Yellow, 144 each/case

  • Mfr # NHS1068L-YL

  • Zoro # G416445362


product price: $114.99
/pk 144, $0.80/ea
Free Shipping & Returns

Key Features

Overall Length
1.25 in
Overall Height (In.)
0.25 in
Overall Width (In.)
11 in
Color
Yellow
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS1068L-YL
Zoro #
G416445362
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.25 in
Overall Height (In.)
0.25 in
Overall Width (In.)
11 in

Details

Color
Yellow
Material
Plastic

Description

Long Spreader, Yellow, 144-each/case. These utility spreaders make fast prep a breeze; available in 2 different sizes.


  • Flexible for easy spreading.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.