Zoro Homepage

Prep n Serv Catering Tote, Combo, Charcoal, 1 each/case

  • Mfr # HS1050C-CH

  • Zoro # G616445384


product price: $29.69
/ea

Key Features

Width
17.438 in
Height
5 in
Length
12.5 in
Material
Plastic
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1050C-CH
Zoro #
G616445384
UPC #
-
Country of Origin
United States

Dimensions

Width
17.438 in
Height
5 in
Length
12.5 in

Details

Material
Plastic
Color
Charcoal
Capacity
2.5 gallon

Description

Prep n Serv Catering Tote, Combo, Charcoal, 1-each/case. These Multi-use servers are the perfect catering companion! Great for transporting lots of items. Can be used as a portable prep station and for serving buffet-style!


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.