
Prep n Serv Catering Tote, Raspberry, 1 each/case
Mfr # HS1050RB
Zoro # G816445443
product price: $17.39
/eaKey Features
Width
17.438 in
Length
12.5 in
Material
Plastic
Height
5 in
Color
Raspberry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1050RB
Zoro #
G816445443
UPC #
-
Country of Origin
United States
Dimensions
Width
17.438 in
Length
12.5 in
Height
5 in
Details
Material
Plastic
Color
Raspberry
Capacity
2.5 gallon
Description
Prep n Serv Catering Tote, Raspberry, 1-each/case. These Multi-use servers are the perfect catering companion! Great for transporting lots of items. Can be used as a portable prep station and for serving buffet-style!
- Insulated to keep cool things cool and hot things hot.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.