Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Weave Basket, Jalapeno, 24 each/case

  • Mfr # HS1018J

  • Zoro # G016445359


product price: $77.75
/pk 24, $3.24/ea
Free Shipping & Returns

Key Features

Outside Length
8.875 in
Color
Jalapeno
Overall Width
8.875 in
Height
2.5 in
Capacity
42 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1018J
Zoro #
G016445359
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
8.875 in
Overall Width
8.875 in
Height
2.5 in

Details

Color
Jalapeno
Capacity
42 oz
Material
Plastic

Description

Round Weave Basket, Jalapeno, 24-each/case. Colorful, sturdy replacement for the same old basket! These multi-purpose servers/baskets will delight restauranteurs and customers alike!


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.