Zoro Homepage

Short Spreader, Red Chile, 144 each/case

  • Mfr # NHS1068S-RC

  • Zoro # G516445330


product price: $86.89
/pk 144, $0.60/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
0.25 in
Overall Width (In.)
7.5 in
Color
Red Chile
Overall Length
1.25 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS1068S-RC
Zoro #
G516445330
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
0.25 in
Overall Width (In.)
7.5 in
Overall Length
1.25 in

Details

Color
Red Chile
Material
Plastic

Description

Short Spreader, Red Chile, 144-each/case. These utility spreaders make fast prep a breeze; available in 2 different sizes.


  • Flexible for easy spreading.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.