Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Spreader, White, 144 each/case

  • Mfr # NHS1068S-WT

  • Zoro # G816445405


product price: $86.89
/pk 144, $0.60/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Length
1.25 in
Overall Height (In.)
0.25 in
Color
White
Overall Width (In.)
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS1068S-WT
Zoro #
G816445405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.25 in
Overall Height (In.)
0.25 in
Overall Width (In.)
7.5 in

Details

Material
Plastic
Color
White

Description

Short Spreader, White, 144-each/case. These utility spreaders make fast prep a breeze; available in 2 different sizes.


  • Flexible for easy spreading.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.