
Short Spreader, Yellow, 144 each/case
Mfr # NHS1068S-YL
Zoro # G316445394
product price: $86.89
/pk 144, $0.60/ea
Free Shipping & Returns
Key Features
Overall Length
1.25 in
Overall Width (In.)
7.5 in
Overall Height (In.)
0.25 in
Material
Plastic
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NHS1068S-YL
Zoro #
G316445394
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.25 in
Overall Width (In.)
7.5 in
Overall Height (In.)
0.25 in
Details
Material
Plastic
Color
Yellow
Description
Short Spreader, Yellow, 144-each/case. These utility spreaders make fast prep a breeze; available in 2 different sizes.
- Flexible for easy spreading.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.