Zoro Homepage

Small Oval Basket, Charcoal, 24 each/case

  • Mfr # HS1011CH

  • Zoro # G016445328


product price: $102.99
/pk 24, $4.29/ea
Free Shipping & Returns

Key Features

Material
Plastic
Outside Length
6 in
Capacity
28 oz
Height
2.125 in
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1011CH
Zoro #
G016445328
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
6 in
Height
2.125 in
Overall Width
8.875 in

Details

Material
Plastic
Capacity
28 oz
Color
Charcoal

Description

Small Oval Basket, Charcoal, 24-each/case. Colorful, sturdy replacement for the same old basket! These multi-purpose servers/baskets will delight restauranteurs and customers alike!


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.