
Small Square Basket, Black Bean, 24 each/case
Mfr # HS1053BLB
Zoro # G916445329
product price: $155.99
/pk 24, $6.50/ea
Free Shipping & Returns
Key Features
Overall Width
7.375 in
Outside Length
7.375 in
Material
Plastic
Capacity
43 oz.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1053BLB
Zoro #
G916445329
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7.375 in
Outside Length
7.375 in
Height
2.75 in
Details
Material
Plastic
Capacity
43 oz.
Color
Black
Description
Small Square Basket, Black Bean, 24-each/case. Colorful and stylish square server/baskets are guaranteed to make a great impression.
- Nests inside one another to save space.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.