Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Square Basket, Red Chile, 24 each/case

  • Mfr # HS1053RC

  • Zoro # G516445422


product price: $155.99
/pk 24, $6.50/ea
Free Shipping & Returns

Key Features

Capacity
43 oz.
Material
Plastic
Outside Length
7.375 in
Overall Width
7.375 in
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1053RC
Zoro #
G516445422
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
7.375 in
Overall Width
7.375 in
Height
2.75 in

Details

Capacity
43 oz.
Material
Plastic
Color
Red Chile

Description

Small Square Basket, Red Chile, 24-each/case. Colorful and stylish square server/baskets are guaranteed to make a great impression.


  • Nests inside one another to save space.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.