Zoro Homepage

Tabletop Organizer, Charcoal, 12 each/case

  • Mfr # HS1046CH

  • Zoro # G916445367


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Material
Plastic
Width
10.5 in
Height
4.125 in
Length
7.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1046CH
Zoro #
G916445367
UPC #
-
Country of Origin
United States

Dimensions

Width
10.5 in
Height
4.125 in
Length
7.625 in

Details

Color
Charcoal
Material
Plastic

Description

Tabletop Organizer, Charcoal, 12-each/case. Easy organization for your tabletop condiments and prep stations.


  • Multiple compartments for easy storage.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.