Zoro Homepage

Taco Cradle, Charcoal, 24 each/case

  • Mfr # HS1071CH

  • Zoro # G116445433


product price: $40.15
/pk 24, $1.67/ea

Key Features

Material
Plastic
Overall Length
3 in
Color
Charcoal
Overall Height (In.)
1.75 in
Overall Width (In.)
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1071CH
Zoro #
G116445433
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height (In.)
1.75 in
Overall Width (In.)
5.75 in

Details

Material
Plastic
Color
Charcoal

Description

Taco Cradle, Charcoal, 24-each/case. Crispy tacos stay crisp by elevating them away from rice and beans! Keep your taco filling nestled where it belongs! Our server is designed to cradle 3 tacos and is available in classic charcoal, making it a perfect match with all table decor.


  • Perfectly proportioned.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.