Zoro Homepage

Taco Holder, Blueberry, 12 each/case

  • Mfr # HS1022BB

  • Zoro # G016445434


product price: $88.99
/pk 12, $7.42/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Blueberry
Overall Height (In.)
2.5 in
Overall Width (In.)
9.75 in
Overall Length
5.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1022BB
Zoro #
G016445434
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2.5 in
Overall Width (In.)
9.75 in
Overall Length
5.188 in

Details

Material
Plastic
Color
Blueberry

Description

Taco Holder, Blueberry, 12-each/case. Whether assembling in the back of the house or serving in the front of the house, HSs taco servers are the logical choice for everyones Tex-Mex favorite, TACOS! The plastic taco holders feature 4 compartments and are designed to hold 4 tacos at a time. Made of high-quality material, these taco servers are available in several colors and offer you the best value for investment.


  • Virtually unbreakable!
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.