
Taco Holder, Paprika, 12 each/case
Mfr # HS1022PK
Zoro # G916445473
product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
9.75 in
Overall Height (In.)
2.5 in
Overall Length
5.188 in
Color
Paprika
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1022PK
Zoro #
G916445473
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
9.75 in
Overall Height (In.)
2.5 in
Overall Length
5.188 in
Details
Color
Paprika
Material
Plastic
Description
Taco Holder, Paprika, 12-each/case. Whether assembling in the back of the house or serving in the front of the house, HSs taco servers are the logical choice for everyones Tex-Mex favorite, TACOS! The plastic taco holders feature 4 compartments and are designed to hold 4 tacos at a time. Made of high-quality material, these taco servers are available in several colors and offer you the best value for investment.
- Virtually unbreakable!
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.