
Tortilla Pleezer 7in, Paprika, 12 each/case
Mfr # NHS2000PK
Zoro # G616445353
product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns
Key Features
Overall Width
8.625 in
Height
2.42 in
Color
Paprika
Outside Length
8.625 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHS2000PK
Zoro #
G616445353
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
8.625 in
Height
2.42 in
Outside Length
8.625 in
Details
Color
Paprika
Material
Plastic
Description
Tortilla Pleezer 7in, Paprika, 12-each/case. The Tortilla Pleezer combines the thermal qualities and durability of our original server with the added benefit of the patented elevators from our award-winning Pizza Pleezer giving you a style choice and still the Best Little Tortilla Server this side of The Rio Grande... and the other side too!
- Insulated to keep cool things cool and hot things hot.
- BPA free
- Microwave and dishwasher safe
- Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.