Zoro Homepage

Tortilla Pleezer 8in, Jalapeno, 12 each/case

  • Mfr # NHS2001J

  • Zoro # G316445424


product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Outside Length
9.625 in
Color
Jalapeno
Material
Plastic
Overall Width
9.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS2001J
Zoro #
G316445424
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5 in
Outside Length
9.625 in
Overall Width
9.625 in

Details

Color
Jalapeno
Material
Plastic

Description

Tortilla Pleezer 8in, Jalapeno, 12-each/case. The Tortilla Pleezer combines the thermal qualities and durability of our original server with the added benefit of the patented elevators from our award-winning Pizza Pleezer giving you a style choice and still the Best Little Tortilla Server this side of The Rio Grande... and the other side too!


  • Insulated to keep cool things cool and hot things hot.
  • BPA free
  • Microwave and dishwasher safe
  • Made in the USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.