Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endless Round Slings, 26 ft L, Olive

  • Mfr # SP6600-26

  • Zoro # G610572642


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Endless Round Slings
Sling Material
Polyester
Color
Olive
Width Under Load
5-1/18 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6600-26
Zoro #
G610572642
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
26 ft
Width Under Load
5-1/18 in.

Details

Sling Type
Endless Round Slings
Sling Material
Polyester
Color
Olive

Description

When your next rigging job includes lifting delicate and yet cumbersome items, look no further than our array of HSI synthetic polyester round slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element with material that will not scratch or otherwise mar the item being hoisted. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.