Shop HSI
See all product information
Create Account
Endless Round Slings, 8 ft L, Red
- Mfr # SP1320-08
- Zoro # G210572905
product price:Â
$
69.29
/ea
Key Features
Sling Type
Endless Round Slings
Sling Material
Polyester
Color
Red
Width Under Load
2-1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP1320-08
- Zoro #
- G210572905
- UPC #
- -
- Country of Origin
- United States
- Sling Type
- Endless Round Slings
- Sling Material
- Polyester
- Color
- Red
Dimensions
- Sling Length
- 8 ft
- Width Under Load
- 2-1/4 in.
Description
When your next rigging job includes lifting delicate and yet cumbersome items, look no further than our array of HSI synthetic polyester round slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element with material that will not scratch or otherwise mar the item being hoisted. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.