
Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb
Mfr # QOS-EE2-801-06
Zoro # G710574515
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Bridle
Sling Length
6 ft
Number of Plies
2
Eye Length
8.5 in.
Number of Legs
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QOS-EE2-801-06
Zoro #
G710574515
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
6 ft
Eye Length
8.5 in.
Details
Sling Type
Bridle
Number of Plies
2
Number of Legs
4
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.