Shop HSI
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Four Leg Wire Rope Sling, 1 in dia, 18 ft Length, Eye Hoist Hook, 34 ton Capacity
- Mfr # 400EH1X-18
- Zoro # G610572895
product price:Â
$
4,972.99
/ea
Key Features
Sling Length
18 ft
Vertical Hitch Capacity
20 (ton)
Sling Capacity @ 30 Degrees
20 (ton)
Sling Capacity @ 45 Degrees
28 (ton)
Sling Capacity @ 60 Degrees
34 (ton)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400EH1X-18
- Zoro #
- G610572895
- UPC #
- -
- Country of Origin
- United States
- Vertical Hitch Capacity
- 20 (ton)
- Sling Capacity @ 30 Degrees
- 20 (ton)
- Sling Capacity @ 45 Degrees
- 28 (ton)
- Sling Capacity @ 60 Degrees
- 34 (ton)
- Number of Sling Legs
- 4
Dimensions
- Sling Length
- 18 ft
- Master Link/Bail Opening Width
- 8 in.
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Slings. A wide-variety of sizes and styles are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems .HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.Four leg slings are used for both balanced and unbalanced loads. This connection style is recommended for heavier loads where the design calls for more weight distribution as the four connection points offer additional levels of load security. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.