Four Leg Wire Rope Slng, 7/8 in dia, 6ft L, HD Thimble, 26 ton Capacity

  • Mfr # 400HT7/8XD-06

  • Zoro # G610569390


product price:  $1,372.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Sling Length
6 ft
Vertical Hitch Capacity
15 (ton)
Sling Capacity @ 30 Degrees
15 (ton)
Sling Capacity @ 45 Degrees
21 (ton)
Sling Capacity @ 60 Degrees
26 (ton)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400HT7/8XD-06
Zoro #
G610569390
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Master Link/Bail Opening Width
6 in.

Details

Vertical Hitch Capacity
15 (ton)
Sling Capacity @ 30 Degrees
15 (ton)
Sling Capacity @ 45 Degrees
21 (ton)
Sling Capacity @ 60 Degrees
26 (ton)
Number of Sling Legs
4

Description

When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Slings. A wide-variety of sizes and styles are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems .HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.Four leg slings are used for both balanced and unbalanced loads. This connection style is recommended for heavier loads where the design calls for more weight distribution as the four connection points offer additional levels of load security. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.