Zoro Homepage

Nylon Sling, Endless Type 5, Four Ply, 4 in Web Width, 5 ft Length, 35,600 lb Vertical Capacity

  • Mfr # EN4-804-05

  • Zoro # G610577524


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5 Endless
Number of Plies
4
Vertical Hitch Capacity
35600 lb.
Choker Hitch Capacity
28400 lb.
Eye Length
16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN4-804-05
Zoro #
G610577524
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
5 ft
Eye Length
16 in.

Details

Sling Type
Type 5 Endless
Number of Plies
4
Vertical Hitch Capacity
35600 lb.
Choker Hitch Capacity
28400 lb.
Number of Legs
1

Description

When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.