Nylon Sling, Eye and Eye Type 3, One Ply, 1 in Web Width, 24 ft Length, 1,600 lb Vertical Capacity

  • Mfr # EE1-801-24

  • Zoro # G610586540


product price: $54.99
/ea

Key Features

Sling Type
Type 3 Eye And Eye
Number of Plies
1
Vertical Hitch Capacity
1600 lb.
Choker Hitch Capacity
1200 lb.
Eye Length
8.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1-801-24
Zoro #
G610586540
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
24 ft
Eye Length
8.5 in.

Details

Sling Type
Type 3 Eye And Eye
Number of Plies
1
Vertical Hitch Capacity
1600 lb.
Choker Hitch Capacity
1200 lb.
Number of Legs
1

Description

Type 3 and 4 web slings 3 inch wide and larger are constructed with tapered eyes to accommodate crane hooks and pick points as bunching the material will decrease the sling efficiency. Slings 3 in and over can be manufactured without tapered eyes upon request. When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.