Shop HSI
See all product information
Create Account
Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 26 ft Length, 8,300 lb Vertical Capacity
- Mfr # EE3-802-26
- Zoro # G610572031
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 3 Eye And Eye
Number of Plies
3
Vertical Hitch Capacity
8300 lb.
Choker Hitch Capacity
6200 lb.
Eye Length
12 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE3-802-26
- Zoro #
- G610572031
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sling Length
- 26 ft
- Eye Length
- 12 in.
Details
- Sling Type
- Type 3 Eye And Eye
- Number of Plies
- 3
- Vertical Hitch Capacity
- 8300 lb.
- Choker Hitch Capacity
- 6200 lb.
- Number of Legs
- 1
Description
Type 3 and 4 web slings 3 inch wide and larger are constructed with tapered eyes to accommodate crane hooks and pick points as bunching the material will decrease the sling efficiency. Slings 3 in and over can be manufactured without tapered eyes upon request. When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.