Nylon Slng, Attached Eye Wide-Lift, Two Ply, 10 in Web Width, 28ft L, 10,000lb

  • Mfr # WLA2-810N-28

  • Zoro # G710578667


product price:  $488.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 9 Attached Eye Wide Lift
Sling Length
28 ft
Number of Plies
2
Vertical Hitch Capacity
10000 lb.
Eye Length
12 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLA2-810N-28
Zoro #
G710578667
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
28 ft
Eye Length
12 in.

Details

Sling Type
Type 9 Attached Eye Wide Lift
Number of Plies
2
Vertical Hitch Capacity
10000 lb.
Number of Legs
1

Description

When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.