
Nylon Slng, Continuous Eye Wide Lift, Two Ply, 8 in Web Width, 18ft L, 38,000lb
Mfr # WL2-808N-18
Zoro # G510575170
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 8 Continuous Eye Wide Lift
Sling Length
18 ft
Number of Plies
2
Vertical Hitch Capacity
38000 lb.
Eye Length
12 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WL2-808N-18
Zoro #
G510575170
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
18 ft
Eye Length
12 in.
Details
Sling Type
Type 8 Continuous Eye Wide Lift
Number of Plies
2
Vertical Hitch Capacity
38000 lb.
Number of Legs
1
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.