Sngl Leg Chain Slng, Adjstbl Type A, 3/8 in dia, 5ft L, Oblong Link to Slng Hook, 8,800lb Lmt

  • Mfr # 10ASOS3/8A-05

  • Zoro # G610570587


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
Adjustable Type A
Grade
100
Chain Size
3/8 in
Diameter
0.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10ASOS3/8A-05
Zoro #
G610570587
UPC #
-
Country of Origin
United States

Dimensions

Chain Size
3/8 in
Diameter
0.75 in.
Master Link/Bail Opening Width
2.75 in.
Length
5 ft

Details

Number of Sling Legs
1
Sling Type
Adjustable Type A
Grade
100

Description

Grade 100 alloy chain slings can be used in the most extreme of conditions as well as in harsh environments without the worry of UV-ray degradation or chemical exposure that other rigging solutions may present. HSI chain slings offer versatility along with the strength to handle large lifting loads making it a great choice for industrial projects. Easy to inspect and repair, chain slings are a long service life option tough enough to do the job for years to come. There are numerous configurations available for various attachment points, load sizes and overhead lifting circumstances. HSI chain slings will conform to the specific usage required to complete your rigging job safely. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.