Three Leg Nylon Slng, One Ply, 2 in Web Width, 26ft L, Oblong Master Link to Oblong, 9,000lb

  • Mfr # TOO-EE1-802-26

  • Zoro # G710577097


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Bridle
Sling Length
26 ft
Number of Plies
1
Eye Length
10 in.
Number of Legs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOO-EE1-802-26
Zoro #
G710577097
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
26 ft
Eye Length
10 in.

Details

Sling Type
Bridle
Number of Plies
1
Number of Legs
3

Description

When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.