Shop HSI
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Leg Wire Rope Sling, 1-1/4 in dia, 16 ft Length, Flemish Loop, 38 ton Capacity, Domestic
- Mfr # 300FL1-1/4XD-16
- Zoro # G610572901
product price:Â
$
4,515.99
/ea
Key Features
Sling Length
16 ft
Vertical Hitch Capacity
22 (ton)
Sling Capacity @ 30 Degrees
22 (ton)
Sling Capacity @ 45 Degrees
31 (ton)
Sling Capacity @ 60 Degrees
38 (ton)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300FL1-1/4XD-16
- Zoro #
- G610572901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sling Length
- 16 ft
- Master Link/Bail Opening Width
- 8 in.
Details
- Vertical Hitch Capacity
- 22 (ton)
- Sling Capacity @ 30 Degrees
- 22 (ton)
- Sling Capacity @ 45 Degrees
- 31 (ton)
- Sling Capacity @ 60 Degrees
- 38 (ton)
- Number of Sling Legs
- 3
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Slings. A wide-variety of sizes and styles are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems .HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.Three leg slings are recommended when handling unbalanced loads. This helps with weight distribution allowing for more control of the lift. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.