Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 3,200lb
- Mfr # DOS-EE1-801-08
- Zoro # G810584216
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Bridle
Sling Length
8 ft
Number of Plies
1
Eye Length
8.5 in.
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOS-EE1-801-08
- Zoro #
- G810584216
- UPC #
- -
- Country of Origin
- United States
- Sling Type
- Bridle
- Number of Plies
- 1
- Number of Legs
- 2
Dimensions
- Sling Length
- 8 ft
- Eye Length
- 8.5 in.
- Diameter
- 0.5 in.
- Master Link/Bail Opening Width
- 2.8 in.
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.