
Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 10ft L, Oblong Link to Hook, Safety Latch, 12,000lb
Mfr # DOS-EE2-802-10
Zoro # G110585821
product price:Â $446.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Bridle
Sling Length
10 ft
Number of Plies
2
Eye Length
10 in.
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DOS-EE2-802-10
Zoro #
G110585821
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
10 ft
Eye Length
10 in.
Diameter
1 in.
Master Link/Bail Opening Width
4.3 in.
Details
Sling Type
Bridle
Number of Plies
2
Number of Legs
2
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.